-
490S-1280-RTomar Electronics Visual Signaling Devices, MicroIV SeriesItem Number490S-1280-RMFG Item Number490S-1280-RSeriesMicroIVProduct DescriptionSrtobe, Red, 12-80VDC, 1/2in. FemaleSpecifications
Specifications Mode of Operation Flashing Operating Voltage 12-80 VDC Color Red Lamp Type Strobe Flash Rate/Minute 60-80 Mounting Pipe Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 50 Estimated Lamp Life 10,000 Hrs Operating Temperature -40-149 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
495S-1280-RTomar Electronics Visual Signaling Devices, MicroIV SeriesItem Number495S-1280-RMFG Item Number495S-1280-RSeriesMicroIVProduct DescriptionStrobe, Red, 12-80VDC, 1/2in. NPSL MaleSpecifications
Specifications Mode of Operation Flashing Operating Voltage 12-80 VDC Color Red Lamp Type Strobe Flash Rate/Minute 60-80 Mounting Thread Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 50 Estimated Lamp Life 10,000 Hrs Operating Temperature -40-149 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
470S-1280-RTomar Electronics Visual Signaling Devices, MicroIV SeriesItem Number470S-1280-RMFG Item Number470S-1280-RSeriesMicroIVProduct DescriptionStrobe, Red, 12-80VDC, Surface Mnt,Specifications
Specifications Mode of Operation Flashing Operating Voltage 12-80 VDC Color Red Lamp Type Strobe Flash Rate/Minute 60-80 Mounting Surface Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 50 Estimated Lamp Life 10,000 Hrs Operating Temperature -40-149 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
495S-1280-ATomar Electronics Visual Signaling Devices, MicroIV SeriesItem Number495S-1280-AMFG Item Number495S-1280-ASeriesMicroIVProduct DescriptionStrobe, Amb, 12-80VDC, 1/2in. NPSL MaleSpecifications
Specifications Mode of Operation Flashing Operating Voltage 12-80 VDC Color Amber Lamp Type Strobe Flash Rate/Minute 60-80 Mounting Thread Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 50 Estimated Lamp Life 10,000 Hrs Operating Temperature -40-149 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
490S-1280-BTomar Electronics Visual Signaling Devices, MicroIV SeriesItem Number490S-1280-BMFG Item Number490S-1280-BSeriesMicroIVProduct DescriptionStrobe, Blu, 12-80VDC, 1/2in. FemaleSpecifications
Specifications Mode of Operation Flashing Operating Voltage 12-80 VDC Color Blue Lamp Type Strobe Flash Rate/Minute 60-80 Mounting Pipe Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 50 Estimated Lamp Life 10,000 Hrs Operating Temperature -40-149 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
495S-1280-GTomar Electronics Visual Signaling Devices, MicroIV SeriesItem Number495S-1280-GMFG Item Number495S-1280-GSeriesMicroIVProduct DescriptionStrobe, Grn, 12-80VDC, 1/2in. NPSL MaleSpecifications
Specifications Mode of Operation Flashing Operating Voltage 12-80 VDC Color Green Lamp Type Strobe Flash Rate/Minute 60-80 Mounting Thread Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 50 Estimated Lamp Life 10,000 Hrs Operating Temperature -40-149 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
490S-1280-ATomar Electronics Visual Signaling Devices, MicroIV SeriesItem Number490S-1280-AMFG Item Number490S-1280-ASeriesMicroIVProduct DescriptionStrobe, Amb, 12-80VDC, 1/2in. FemaleSpecifications
Specifications Mode of Operation Flashing Operating Voltage 12-80 VDC Color Amber Lamp Type Strobe Flash Rate/Minute 60-80 Mounting Pipe Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 50 Estimated Lamp Life 10,000 Hrs Operating Temperature -40-149 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
495S-1280-BTomar Electronics Visual Signaling Devices, MicroIV SeriesItem Number495S-1280-BMFG Item Number495S-1280-BSeriesMicroIVProduct DescriptionStrobe, Blu, 12-80VDC, 1/2in. NPSL MaleSpecifications
Specifications Mode of Operation Flashing Operating Voltage 12-80 VDC Color Blue Lamp Type Strobe Flash Rate/Minute 60-80 Mounting Thread Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 50 Estimated Lamp Life 10,000 Hrs Operating Temperature -40-149 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
490S-1280T-BTomar Electronics Visual Signaling Devices, MicroIV SeriesItem Number490S-1280T-BMFG Item Number490S-1280T-BSeriesMicroIVProduct DescriptionBlue, 12-80 VDC Hazardous locationSpecifications
Specifications Mode of Operation Flashing Operating Voltage 12-80 VDC Color Blue Lamp Type Strobe Flash Rate/Minute 60-80 Mounting Pipe Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 50 Estimated Lamp Life 10,000 Hrs Operating Temperature -40-149 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
490S-1280T-RTomar Electronics Visual Signaling Devices, MicroIV SeriesItem Number490S-1280T-RMFG Item Number490S-1280T-RSeriesMicroIVProduct DescriptionRed, 12-80 VDC Hazardous locationSpecifications
Specifications Mode of Operation Flashing Operating Voltage 12-80 VDC Color Red Lamp Type Strobe Flash Rate/Minute 60-80 Mounting Pipe Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 50 Estimated Lamp Life 10,000 Hrs Operating Temperature -40-149 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day.